Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 440 lb. Load, Black Wheel

  • Mfr # ALEV 100/15K-SG-BB0.5

  • Zoro # G6874493


product price: $28.15
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1-9/16 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEV 100/15K-SG-BB0.5
Zoro #
G6874493
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1-9/16 in
Fits Axle Dia.
1/2 in
Hub Length
1 5/8 in
Bore Dia.
19/32"
For Axle Size
9/16 in
Hub Width
1-9/16 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
440 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
EasyRoll Rubber Tread On Aluminum Hub Wheel
Features
Floor Protective, Noise Reduction
Replacement For
Blickle LK, LE, LH Series
ESD Conductive
No
Standards
RoHS, ICWM
Durometer
65 Shore A
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-15 Degrees To 175 Degrees F
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Temp. Range Available
Yes
Wheel/Tread Material
Rubber
includes Spanner Bushing
Yes
Wheel Core Material
Aluminum
Tread Shape
Standard
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Color
Gray
Wheel/Tread Hardness
65 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Not Included
Includes Thread Guards
No
Number of Wheels
1
Series
ALEV Series
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. ALEV 100/15K-SG-B12
Tread
Standard
Tread Color
Gray
Load Capacity
440 lb
Extended Lead
No
Caster Product Group
Wheels
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
65 Shore A

Description

Caster Wheel, 440 lb Load Rating, 300 to 999 lb Load Rating Range, 3 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.