Zoro Homepage

Caster Wheel, 450 lb., 5 Dia. x 1-1/4In

  • Mfr # 1KB21

  • Zoro # G3371261


product price: $6.59
/ea

Key Features

Wheel Dia.
5 in
Fits Axle Dia.
3/8"
Wheel Width
1 3/8 in
Load Rating
450 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KB21
Zoro #
G3371261
UPC #
190735401989
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Fits Axle Dia.
3/8"
Wheel Width
1 3/8 in
Hub Length
1 1/2 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Description

Caster Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 3/8 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.