Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 450 lb. Load Rating, Black

  • Mfr # 400K87

  • Zoro # G5923458


product price: $8.69
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K87
Zoro #
G5923458
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 9/16 in
Bore Dia.
25/64"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyolefin
Wheel Color
Black
Caster Wheel Shape
Crown
Spanner Bushing
Not Included
Core Color
Black
Non-Marking
Yes
Item
Caster Wheel
Caster Temp. Range Available
Yes
Resistant To
Chemicals, Most Acids, Oil, Water
System of Measurement
Inch
Replacement For
26Y374
Caster Wheel Bearings
Ball
Caster Temp. Range
-20 Degrees to 180 Degrees F
Durometer
65 Shore D
Standards
ICWM
Tread Shape
Standard
Operating Temperature Range
-20 Degrees to 180 Degrees F
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Wheel/Tread Material
Polyolefin
Wheel Core Material
Polypropylene
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
65 Shore D
Includes Spanner Bushing
Included
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Concrete
Wheel Hardness Rating
65 Shore D
Operating Temperature - Minimum
-20 Degrees F
Wheel Core Type
Solid
Wheel Bearing Material
Steel

Description

Caster Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.