Zoro Homepage

Caster Wheel, 4950 lb., 12" dia., 3" W

  • Mfr # HC12030S6-16-6205-826

  • Zoro # G7426301


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Fits Axle Dia.
3/4"
Wheel Width
3 in
Load Rating
4,550 lb
Caster Load Rating Range
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC12030S6-16-6205-826
Zoro #
G7426301
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Fits Axle Dia.
3/4"
Wheel Width
3 in
Hub Length
3 1/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Load Rating
4,550 lb
Caster Load Rating Range
Heavy-Duty
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Cast Iron
Caster Wheel Bearings
Ball
Wheel Color
Black
Core Color
Silver
Spanner Bushing
Included
Non-Marking
Yes
Durometer
70 Shore D
Caster Wheel Shape
Standard
Resistant To
Water, Oil, Light Chemicals
Caster Temp. Range Available
Yes
System of Measurement
Inch
Caster Temp. Range
-40 Degrees to 180 Degrees F
Item
Caster Wheel
Replacement For
Mfr. No. S-SEC-12DB70
includes Spanner Bushing
Yes
Tread Shape
Standard
Load Rating Range
3,000 to 5,999 lb
Wheel Core Material
Iron
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Hardness
70 Shore D
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Model Number
S-SEC-12DB70

Description

Caster Wheel, 4,550 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.