Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 4"dia, 1,100 lb, Silver

  • Mfr # W-415-HFSB-1/2

  • Zoro # G9856093


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Load Rating
1,100 lb
Hub Length
2 1/2 in
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-415-HFSB-1/2
Zoro #
G9856093
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Hub Length
2 1/2 in
For Axle Size
1/2 in

Details

Load Rating
1,100 lb
Non-Marking
No
Wheel Core Type
Solid
Item
Caster Wheel
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Hardness Rating
Extra Hard
Tread Shape
Standard
Wheel/Tread Color
Silver
NSF Listed
No
Application
Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Industrial Equipment, Material Carts
Includes Spanner Bushing
Included
Operating Temperature Range
-50 Degrees to 200 Degrees F
For Surface Type
Concrete
Series
Inferno
Wheel/Tread Hardness
179 BHN
Wheel Bearing Material
Stainless Steel
Wheel Bearing Type
Precision Ball
Features
Quiet Operation
Standards
ICWM
Wheel/Tread Material
Steel
Wheel Core Material
Forged Steel
ESD Conductive
ESD Conductive
Core Color
Silver
Operating Temperature - Minimum
-50 Degrees F
Compatible with Series
HEN, HL, HSTL
Wheel Hardness Rating
160 HB
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 1,100 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Forged Steel Wheel Core Material, No Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.