Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 4"dia, 400 lb, Blue

  • Mfr # SWB-0420-08

  • Zoro # G4240291


product price: $19.35
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Load Rating
400 lb
Hub Length
2 7/16 in
Core Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWB-0420-08
Zoro #
G4240291
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 7/16 in
For Axle Size
1/2 in

Details

Load Rating
400 lb
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Spacers
Item
Caster Wheel
Standards
ICWM, ISO
Features
Low Noise
includes Spanner Bushing
Yes
Wheel/Tread Color
Blue
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Soft
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Rubber
Wheel/Tread Hardness
70 Shore A
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Not Included
ESD Conductive
Not ESD Conductive
Application
Dumpsters, Food Processing, Hospitals, Manufacturing, Medical, Retail, Tool Boxes, Trash Dollies
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees to 200 Degrees F
Series
Signature
NSF Listed
No
For Surface Type
Concrete
Wheel Bearing Material
Steel
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
70 Shore A
Compatible with Series
45, 46, 65

Description

Caster Wheel, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.