Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 4"dia, 600 lb, Black

  • Mfr # P-PH-040X015/038R

  • Zoro # G1219356


product price: $10.99
/ea

Key Features

Hub Length
1 3/4 in
Features
Low Rolling Resistance
Tread Shape
Standard
ESD Conductive
Not ESD Conductive
Wheel Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-040X015/038R
Zoro #
G1219356
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Hub Length
1 3/4 in
Wheel Width
1 1/2 in
For Axle Size
3/8 in
Bore Dia.
3/8"

Details

Item
Caster Wheel
Features
Low Rolling Resistance
Tread Shape
Standard
ESD Conductive
Not ESD Conductive
Wheel Bearing Type
Roller
Includes Spanner Bushing
Included
Load Rating
600 lb
Load Rating Range
300 to 999 lb
Core Color
Black
Wheel/Tread Hardness
Rockwell 102 E
Wheel Bearing Material
Steel
Standards
ICWM
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Material
Phenolic
For Surface Type
Concrete
Wheel/Tread Color
Black
Includes
Spanner Bushing
Wheel Core Type
Solid
Non-Marking
Yes
Series
Pegasus
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Wheel Core Material
Phenolic
NSF Listed
No
Operating Temperature Range
-65 Degrees to 250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Wheel Hardness Rating
102 HRE

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.