Zoro Homepage

Caster Wheel, 4"dia, 800 lb, Silver

  • Mfr # W-420-HMB-1/2

  • Zoro # G9856294


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Load Rating
800 lb
Hub Length
2 1/4 in
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-420-HMB-1/2
Zoro #
G9856294
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 1/4 in
For Axle Size
1/2 in

Details

Load Rating
800 lb
Non-Marking
No
Standards
ICWM
Core Color
Silver
Application
Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Industrial Equipment, Material Carts
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
188 BHN
Series
Inferno
For Surface Type
Concrete
Load Rating Range
300 to 999 lb
NSF Listed
No
Operating Temperature Range
-50 Degrees to 200 Degrees F
Tread Shape
Standard
Wheel Core Type
Solid
Features
Quiet Operation
Wheel Core Material
Iron
Wheel/Tread Color
Silver
Includes Spanner Bushing
Included
Item
Caster Wheel
ESD Conductive
ESD Conductive
Wheel Bearing Material
Stainless Steel
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Material
Iron
Compatible with Series
52HK, HEN, HENS, HSK, HSK2, WHS
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.