Zoro Homepage

Caster Wheel, 4"dia, 800 lb, Tan

  • Mfr # W-420-HNY-3/4

  • Zoro # G8806224


product price: $32.59
/ea

Key Features

Hub Length
2 3/16 in
Wheel Dia.
4 in
Wheel Width
2 in
Load Rating
800 lb
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-420-HNY-3/4
Zoro #
G8806224
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
2 3/16 in
Wheel Dia.
4 in
Wheel Width
2 in
Overall Width
2"
For Axle Size
3/4 in

Description

Caster Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Hard, 85 Shore D, Plain, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Glass Filled Nylon Wheel Core Material, No Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.