Zoro Homepage

Caster Wheel, 5" dia., 1-1/4" W, Black

  • Mfr # P-R-050X013/038D

  • Zoro # G2188199


product price: $11.39
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Fits Axle Dia.
3/8 in
Caster Load Rating Range
Light Duty
Load Rating
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-R-050X013/038D
Zoro #
G2188199
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Fits Axle Dia.
3/8 in
Hub Length
1 7/16 in
Bore Dia.
1/2"
For Axle Size
3/8 in
Hub Width
1-1/2 in

Description

Caster Wheel, 175 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 80 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.