Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 500 lb., 4in D x 1-7/16In

  • Mfr # 1KA97

  • Zoro # G1101326


product price: $8.65
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Length
1 5/8 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KA97
Zoro #
G1101326
UPC #
190735401910
Country of Origin
China

Dimensions

Hub Length
1 5/8 in
Fits Axle Dia.
3/8"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
165 lb
Wheel Bearings
Ball
Non-Marking
No
Caster Wheel Bearings
Ball
Durometer
85 Shore A
Caster Wheel Shape
Standard
Core Color
Gray
Resistant To
Water, Oil, Chemicals, Acids
Wheel Color
Gray
Spanner Bushing
Not Included
Caster Core Material
Polyolefin
Caster Temp. Range Available
No
Wheel Core Material
Plastic
Wheel/Tread Material
Rubber
Load Rating Range
0 to 299 lb
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Not Included
Standards
ICWM
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
85 Shore A

Description

Caster Wheel, 165 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 5/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.