Zoro Homepage

Caster Wheel, 500 lb., 6" Wheel Dia.

  • Mfr # 416P24

  • Zoro # G5622123


product price: $13.59
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Medium Duty
Load Rating
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416P24
Zoro #
G5622123
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Fits Axle Dia.
3/8"
Hub Length
2 1/8 in
Bore Dia.
3/4", 3/8"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
500 lb
Caster Core Material
Phenolic
Caster Wheel/Tread Material
Phenolic
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Item
Caster Wheel
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 250 Degrees F
Durometer
85 shore D
System of Measurement
Inch
Caster Wheel Bearings
Roller
Resistant To
Acids, Solvents
Replacement For
26Y416
Standards
ICWM
Operating Temperature Range
-40 Degrees to 250 Degrees F
Wheel Core Material
Phenolic
includes Spanner Bushing
Yes
Tread Shape
Standard
Wheel/Tread Material
Phenolic
Load Rating Range
300 to 999 lb
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Wheel/Tread Hardness
85 Shore D
Includes Spanner Bushing
Included
Wheel Bearing Material
Steel
For Surface Type
Concrete
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Wheel Hardness Rating
85 Shore D

Description

Caster Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 1 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 85 Shore D, Roller, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 1/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.