Zoro Homepage

Caster Wheel, 551 lb., 2 D x 1 In.

  • Mfr # 24WK28

  • Zoro # G5251565


product price: $9.79
/ea

Key Features

Wheel Dia.
2 in
Fits Axle Dia.
25/64"
Wheel Width
1 in
Load Rating
550 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24WK28
Zoro #
G5251565
UPC #
190735437179
Country of Origin
Multiple

Dimensions

Wheel Dia.
2 in
Fits Axle Dia.
25/64"
Wheel Width
1 in
Hub Length
1 in
Bore Dia.
25/64"
For Axle Size
25/64 in

Details

Load Rating
550 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Plain
Wheel Color
Black
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
No
Durometer
70 Shore D
Caster Wheel Shape
Standard
Resistant To
Chemicals, Acids
Item
Caster Wheel
Replacement For
24WK15, 24WK16, 24WK24, 24WK25
Caster Temp. Range Available
No
Wheel/Tread Material
Nylon
Tread Shape
Standard
includes Spanner Bushing
No
Wheel Core Material
Nylon
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Includes Spanner Bushing
Not Included
Standards
ICWM
For Surface Type
Concrete
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
70 Shore D
Operating Temperature - Maximum
250 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Core Type
Solid

Description

Caster Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 2 in Wheel Dia., 1 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Not Applicable, Standard Tread Shape, 25/64 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, No Non-Marking, 1 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.