Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 595 lb. Load, Black Wheel

  • Mfr # ALEV 127/20K-BB0.5

  • Zoro # G6626510


product price: $36.49
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
595 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEV 127/20K-BB0.5
Zoro #
G6626510
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 11/32 in
Bore Dia.
25/32"
For Axle Size
1/2 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
595 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
No
Includes
(2) Top Hat Bushings
Item
EasyRoll Rubber Tread On Aluminum Hub Wheel
Caster Temp. Range
-15 Degrees To 175 Degrees F
Features
Noise Reduction
ESD Conductive
No
Durometer
65 Shore A
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
Replacement For
P22, P23, P24, P25, P26 Series, Pegasus P21
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Material
Rubber
Tread Shape
Standard
includes Spanner Bushing
No
Wheel Core Material
Aluminum
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
65 Shore A
Includes Spanner Bushing
Not Included
Load Capacity
595 lb
Replacement Wheel
Mfr. No. ALEV 127/20K-B12
Caster Product Group
Wheels
Series
ALEV Series
Number of Wheels
1
Tread Color
Black
Tread
Standard
Includes Thread Guards
No
Application
Retail, Industrial, Commercial
Extended Lead
No
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Operating Temperature - Minimum
-15 Degrees F
Wheel Hardness Rating
65 Shore A

Description

Caster Wheel, 595 lb Load Rating, 300 to 999 lb Load Rating Range, 4 15/16 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 11/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.