Zoro Homepage

Caster Wheel, 5"dia, 500 lb, Blue

  • Mfr # SWB-0520-08

  • Zoro # G4330174


product price: $27.95
/ea

Key Features

Hub Length
2 7/16 in
Wheel Dia.
5 in
Wheel Width
2 in
Load Rating
500 lb
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWB-0520-08
Zoro #
G4330174
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Wheel Dia.
5 in
Wheel Width
2 in
For Axle Size
1/2 in
Overall Width
2 7/16 in

Description

Caster Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.