Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 5"dia, 600 lb, Black

  • Mfr # P-PH-050X015/038R

  • Zoro # G1432183


product price: $18.29
/ea

Key Features

Wheel/Tread Hardness
Rockwell 102 E
ESD Conductive
Not ESD Conductive
NSF Listed
No
Wheel/Tread Material
Phenolic
For Axle Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-050X015/038R
Zoro #
G1432183
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
3/8 in
Hub Length
1 3/4 in
Wheel Dia.
5 in
Wheel Width
1 1/2 in
Bore Dia.
3/8"

Details

Item
Caster Wheel
Wheel/Tread Hardness
Rockwell 102 E
ESD Conductive
Not ESD Conductive
NSF Listed
No
Wheel/Tread Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Material
Steel
Includes
Spanner Bushing
Load Rating Range
300 to 999 lb
Features
Low Rolling Resistance
Operating Temperature Range
-65 Degrees to 250 Degrees F
Core Color
Black
For Surface Type
Concrete
Wheel Bearing Type
Roller
Series
Pegasus
Standards
ICWM
Includes Spanner Bushing
Included
Wheel Core Material
Phenolic
Wheel Core Type
Solid
Load Rating
600 lb
Non-Marking
Yes
Tread Shape
Standard
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Color
Black
Operating Temperature - Minimum
-65 Degrees F
Wheel Hardness Rating
102 HRE
Operating Temperature - Maximum
250 Degrees F

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.