Zoro Homepage

Caster Wheel, 5"dia, 750 lb, Gray

  • Mfr # P-UP-050X020/050D

  • Zoro # G4240319


product price: $15.89
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Light-Medium Duty
Load Rating
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UP-050X020/050D
Zoro #
G4240319
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bore Dia.
3/4"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
750 lb
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Polypropylene Hub Wheel
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-15 Degrees To 160 Degrees F
Replacement For
P21, P22, P23, P24, P25, P26 Series Casters
Caster Wheel Bearings
Delrin
Caster Temp. Range Available
Yes
Durometer
95 Shore A
System of Measurement
Inch
ESD Conductive
No
Features
Floor Protection
Standards
RoHS, ICWM
Wheel Core Material
Polypropylene
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
includes Spanner Bushing
No
Wheel Bearing Type
Delrin
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
50-60 Shore D
Wheel/Tread Color
Gray
Includes Spanner Bushing
Not Included
Includes Thread Guards
No
Number of Wheels
1
Load Capacity
750 lb
Series
P-UP Series
Replacement Wheel
Mfr. No. P-UP-050X020/050D
Tread
Standard
Extended Lead
No
Caster Product Group
Wheels
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Gray
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
55 Shore D
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.