Zoro Homepage

Caster Wheel, 6" dia., 3" W, Yellow

  • Mfr # P-UY-060X030/100R-LB

  • Zoro # G3323925


product price: $59.99
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
1 in
Caster Load Rating Range
Extra-Heavy Duty
Load Rating
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UY-060X030/100R-LB
Zoro #
G3323925
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
1 in
Hub Length
3 1/2 in
Bore Dia.
1"
For Axle Size
1 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Load Rating
2,000 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Cast Iron Hub Wheel
Features
Floor Protection
Caster Temp. Range
-15 Degrees To 160 Degrees F
Resistant To
High Chemical Resistance To Many Aggressive Substances
Durometer
92 Shore A
System of Measurement
Inch
ESD Conductive
No
Caster Wheel Bearings
Roller
Replacement For
P27, P28, P29, P30 Series Casters
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Tread Shape
Standard
Operating Temperature Range
-20 Degrees to 180 Degrees F
includes Spanner Bushing
Yes
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast Iron
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Yellow
Wheel Bearing Type
Roller
Includes Spanner Bushing
Not Included
Series
P-UY Series
Tread Color
Yellow
Tread
Standard
Number of Wheels
1
Load Capacity
2000 lb
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. P-UY-060X030/100R-LB
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Includes Thread Guards
No
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
92 Shore A
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.