Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray

  • Mfr # 2RZC5

  • Zoro # G2566051


product price: $11.15
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZC5
Zoro #
G2566051
UPC #
190735451694
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
600 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
No
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Roller
Resistant To
Water, Oil, Chemicals, Acids
Durometer
98 Shore A
Caster Temp. Range Available
No
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Wheel Core Material
Plastic
Tread Shape
Standard
Wheel Bearing Type
Roller
Wheel/Tread Hardness
98 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Red
Includes Spanner Bushing
Included
Standards
ICWM
ESD Conductive
Not ESD Conductive
Wheel Bearing Material
Steel
Wheel Hardness Rating
95 Shore A
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-20 Degrees F
Wheel Core Type
Solid

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.