Zoro Homepage

Caster Wheel, 600 lb., 6 D x 2 In.

  • Mfr # 2RYX9

  • Zoro # G3458296


product price: $13.69
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RYX9
Zoro #
G3458296
UPC #
190735451373
Country of Origin
Multiple

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
6 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
600 lb
Wheel Bearings
Roller
Non-Marking
No
Wheel Color
Gray
Caster Temp. Range Available
No
Core Color
Gray
Caster Core Material
Polyolefin
Caster Wheel Shape
Standard
Includes
Roller Bearing
Caster Wheel Bearings
Roller
Spanner Bushing
Included
Durometer
65 Shore A
Resistant To
Water, Oil, Chemicals, Acids
Tread Shape
Standard
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Wheel/Tread Material
Rubber
Wheel Core Material
Plastic
Wheel/Tread Hardness
65 Shore A
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Gray
Includes Spanner Bushing
Included
Standards
ICWM
Operating Temperature - Minimum
-15 Degrees F
For Surface Type
Asphalt, Concrete, Rubber, Steel
ESD Conductive
Not ESD Conductive
Wheel Core Type
Solid
Operating Temperature - Maximum
160 Degrees F
Wheel Bearing Material
Steel
Wheel Hardness Rating
65 Shore A

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.