Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 6000 lb., 6" dia., 3" W

  • Mfr # W-630-SDH-1-1/4MC

  • Zoro # G7426021


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
1-1/4"
Wheel Width
3 in
Load Rating
6,000 lb
Caster Load Rating Range
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-630-SDH-1-1/4MC
Zoro #
G7426021
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
1-1/4"
Wheel Width
3 in
Hub Length
3 1/4 in
Bore Dia.
1-1/4"
For Axle Size
1 in

Details

Load Rating
6,000 lb
Caster Load Rating Range
Heavy-Duty
Caster Wheel/Tread Material
Ductile Iron
Caster Core Material
Ductile Iron
Caster Wheel Bearings
Roller
Wheel Color
Red
Core Color
Red
Spanner Bushing
Included
Non-Marking
Yes
Durometer
80 Rockwell B
Caster Wheel Shape
Standard
Resistant To
Water, Oil, Light Chemicals
System of Measurement
Inch
Replacement For
Mfr. No. S-SEC-63FSB
Caster Temp. Range
Up to 800 Degrees F
Caster Temp. Range Available
Yes
Item
Caster Wheel
Operating Temperature Range
Up to 800 Degrees F
Load Rating Range
6,000 lb and Greater
Wheel Core Material
Ductile Iron
Tread Shape
Standard
includes Spanner Bushing
Yes
Wheel/Tread Material
Iron
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Red
Wheel/Tread Hardness
179 BHN
Includes Spanner Bushing
Included
Compatible with Series
CH, ES, EHD, FM, ZFFM
Compatible Manufacturer Model Number
S-SEC-63FSB
Operating Temperature - Maximum
800 Degrees F
Wheel Hardness Rating
150 BHN

Description

Caster Wheel, 6,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 1 in For Axle Size, Included Includes Spanner Bushing, Ductile Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.