Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 6000 lb., 8" dia., 3" W

  • Mfr # W-830-FVT-3/4

  • Zoro # G7426329


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
3/4"
Wheel Width
3 in
Load Rating
550 lb
Caster Load Rating Range
Extra Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-830-FVT-3/4
Zoro #
G7426329
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
3/4"
Wheel Width
3 in
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Groove Width
1 3/8 in

Details

Load Rating
550 lb
Caster Load Rating Range
Extra Super Duty
Caster Wheel/Tread Material
Forged Steel
Caster Core Material
Forged Steel
Caster Wheel Bearings
Tapered Roller
Wheel Color
Silver
Core Color
Silver
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
179 BHN
Caster Wheel Shape
V-Groove
Caster Temp. Range Available
Yes
Caster Temp. Range
-50 Degrees to 350 Degrees F
System of Measurement
Inch
Resistant To
Water, Oil, Light Chemicals
Item
Track Wheel
Replacement For
Mfr. No. R-CH-83FVT
includes Spanner Bushing
Not Included
Load Rating Range
300 to 999 lb
Operating Temperature Range
-50 Degrees to 350 Degrees F
Wheel Core Material
Steel
Tread Shape
V-Groove
Wheel Bearing Type
Tapered Roller
Wheel/Tread Hardness
179 BHN
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Material
Steel
Includes Spanner Bushing
No
Load Capacity - Maximum
550 lb
Operating Temperature - Maximum
350 Degrees F
Compatible Manufacturer Model Number
R-CH-83FVT
Operating Temperature - Minimum
-50 Degrees F
Wheel Hardness Rating
170 BHN

Description

Track Wheel, 550 lb Load Rating, 300 to 999 lb, 8 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Tapered Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 1 3/8 in Groove Width, No Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.