Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 650 lb., 6 D x 2 In.

  • Mfr # 2RZD9

  • Zoro # G3047764


product price: $14.79
/ea

Key Features

Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
650 lb
Caster Core Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZD9
Zoro #
G3047764
UPC #
190735451823
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
650 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
No
Includes
Spanner Bushing
Item
Caster Wheel
Durometer
98 Shore A
Resistant To
Water, Oil, Chemicals, Acids
Caster Wheel Bearings
Roller
Caster Temp. Range Available
No
Wheel Core Material
Plastic
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness
98 Shore A
Wheel/Tread Color
Red
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Included
Standards
ICWM
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Wheel Bearing Material
Steel
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
95 Shore A

Description

Caster Wheel, 650 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.