Zoro Homepage

Caster Wheel, 6"dia, 1,000 lb, Red

  • Mfr # UOR-0620-08

  • Zoro # G1909867


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
1,000 lb
Hub Length
2 7/16 in
Core Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UOR-0620-08
Zoro #
G1909867
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 7/16 in
Overall Width
2 7/16 in
For Axle Size
1/2 in

Description

Caster Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.