Zoro Homepage

Caster Wheel, 6"dia, 1,200 lb, Tan

  • Mfr # P-LPH-060X020/050R

  • Zoro # G4240343


product price: $39.45
/ea

Key Features

Replacement For
Pegasus P21, P23, P24, and P25 Series
Caster Temp. Range Available
Yes
System of Measurement
Inch
ESD Conductive
No
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-LPH-060X020/050R
Zoro #
G4240343
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Bore Dia.
3/4"
Wheel Width
2 in
Hub Length
2 3/16 in
For Axle Size
1/2 in
Hub Width
2-3/16 in

Description

Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.