Zoro Homepage

Caster Wheel, 6"dia, 1,600 lb, Black

  • Mfr # P-PH-060X025/075R

  • Zoro # G2156534


product price: $21.49
/ea

Key Features

Tread Shape
Standard
Includes
Spanner Bushing
Wheel Core Material
Phenolic
Core Color
Black
Operating Temperature Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-060X025/075R
Zoro #
G2156534
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
3/4 in
Wheel Width
2 1/2 in
Hub Length
3 1/2 in
Wheel Dia.
6 in
Bore Dia.
3/4"

Description

Caster Wheel, 1,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.