Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 6"dia, 600 lb, Blue

  • Mfr # SWB-0620-08

  • Zoro # G4330183


product price: $28.65
/ea

Key Features

Hub Length
2 7/16 in
Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
600 lb
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWB-0620-08
Zoro #
G4330183
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Wheel Dia.
6 in
Wheel Width
2 in
For Axle Size
1/2 in
Overall Width
2 7/16 in

Details

Item
Caster Wheel
Load Rating
600 lb
Non-Marking
Yes
Wheel/Tread Color
Blue
Standards
ISO
Wheel Core Material
Nylon
Core Color
Black
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Soft
NSF Listed
No
Tread Shape
Standard
Includes Spanner Bushing
Included
For Surface Type
Concrete
Wheel Bearing Type
Precision Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Hardness
70 Shore A
Wheel/Tread Material
Rubber
Wheel Hardness Rating
70 Shore A
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Compatible with Series
45, 46, 65

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.