Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 6"dia, 800 lb, Blue

  • Mfr # UAB-0621-08-ESD

  • Zoro # G4286302


product price: $42.69
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
800 lb
Hub Length
2 7/16 in
Core Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UAB-0621-08-ESD
Zoro #
G4286302
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 7/16 in
Overall Width
2 7/16 in
For Axle Size
1/2 in

Details

Load Rating
800 lb
Core Color
Silver
Non-Marking
Yes
Item
Caster Wheel
Wheel/Tread Hardness Rating
Soft
For Surface Type
Concrete
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Material
Polyurethane
Standards
ISO
NSF Listed
No
Wheel Bearing Type
Precision Ball
Tread Shape
Donut
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Blue
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Included
Wheel Core Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
45, 46, 65
Wheel Hardness Rating
85 Shore A

Description

Caster Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Donut Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.