Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 70 Shore A, 300 lb.

  • Mfr # P-RCP-040X013/038K

  • Zoro # G3023657


product price: $9.79
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
1 9/16 in
Fits Axle Dia.
3/8 in
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RCP-040X013/038K
Zoro #
G3023657
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 9/16 in
Fits Axle Dia.
3/8 in
Wheel Dia.
4 in
Wheel Width
1-1/4 in
Bore Dia.
3/8"
For Axle Size
9/16 in
Hub Width
1-1/2 in

Details

Item
Crowned Thermoplastic Rubber Tread On Hub Wheel
Caster Load Rating Range
Light-Medium Duty
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
325 lb
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Tread Color
Gray
Durometer
70 Shore A
Spanner Bushing
Included
Caster Temp. Range Available
Yes
Caster Wheel Shape
Donut Tread
Caster Wheel Bearings
Precision Ball
Wheel Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Core Color
Gray
Includes
Thread Guards
Caster Core Material
Polypropylene
Caster Temp. Range
-4 Degrees To 140 Degrees F
includes Spanner Bushing
No
Tread Shape
Crowned
Wheel/Tread Material
Rubber
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Gray
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Standards
RoHS, ICWM
Includes Thread Guards
Yes
Caster Product Group
Wheels
Number of Wheels
1
Series
P-RCP Series
System of Measurement
Inch
Extended Lead
No
Load Capacity
300 lb
Replacement Wheel
Mfr. No. P-RCP-040X013/038K
ESD Conductive
No
Compatible with Series
Pegasus 12
Wheel Hardness Rating
70 Shore A
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F

Description

Caster Wheel, 325 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Donut Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.