Zoro Homepage

Caster Wheel, 75 Shore A, 300 lb.

  • Mfr # P-RP-040X020/050KP-EL-001

  • Zoro # G5673586


product price: $38.19
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 3/16 in
Fits Axle Dia.
1/2 in
Tread
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RP-040X020/050KP-EL-001
Zoro #
G5673586
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 3/16 in
Fits Axle Dia.
1/2 in
Wheel Dia.
4 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
Caster Load Rating Range
Light-Medium Duty
Tread
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
300 lb
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Tread Color
Gray
Caster Core Material
Polypropylene
Durometer
75 Shore A
Caster Wheel Shape
Standard
Caster Wheel Bearings
Precision Ball
Wheel Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Core Color
Gray
Features
Eliminates Static Build-Up and Discharge
Spanner Bushing
Included
Caster Temp. Range Available
Yes
Caster Temp. Range
-4 Degrees To 140 Degrees F
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel/Tread Material
Rubber
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Includes Spanner Bushing
Not Included
Load Capacity
300 lb
Replacement Wheel
Mfr. No. P-RP-040X020/050KP-EL-001
Series
P-RP Series
Number of Wheels
1
Standards
RoHS, ICWM
Extended Lead
No
Includes
Thread Guards, Electrically Conductive Tread
ESD Conductive
Yes
Includes Thread Guards
No
Caster Product Group
Wheels
System of Measurement
Inch
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Wheel Hardness Rating
80 Shore A
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.