Zoro Homepage

Caster Wheel, 8 in., 600 lb., Black Core

  • Mfr # 3G269

  • Zoro # G1883831


product price: $18.85
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 15/32 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G269
Zoro #
G1883831
UPC #
190735899359
Country of Origin
China

Dimensions

Hub Length
2 15/32 in
Fits Axle Dia.
1/2"
Wheel Dia.
8 in
Wheel Width
2 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
600 lb
Wheel Bearings
Roller
Non-Marking
No
Wheel Color
Black
Caster Wheel Shape
Standard
Resistant To
Chemicals, Oils, Water
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Roller
Includes
Grease Fitting, Spanner Bushing
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Core Material
Cast Iron
Spanner Bushing
Included
Core Color
Black
Durometer
75 Shore A
Wheel Core Material
Iron
Wheel/Tread Material
Rubber
includes Spanner Bushing
Yes
Load Rating Range
300 to 999 lb
Operating Temperature Range
-40 Degrees to 158 Degrees F
Tread Shape
Standard
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
75 Shore A
Includes Spanner Bushing
Included
Standards
ICWM
For Surface Type
Wood
Operating Temperature - Maximum
158 Degrees F
Wheel Core Type
Spoke
Wheel Hardness Rating
75 Shore A
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 15/32 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.