Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 8" Wheel Dia., Green Wheel

  • Mfr # P-U-080X020/050K-AM

  • Zoro # G2146893


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-U-080X020/050K-AM
Zoro #
G2146893
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bore Dia.
25/32"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
880 lb
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Blue
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Solid Polyurethane Wheel
Standards
RoHS, ICWM
Caster Wheel Bearings
Precision Ball
ESD Conductive
No
Durometer
75 Shore D
Replacement For
P21, P22, P23, P24, P25, P26 Series
System of Measurement
Inch
Features
Antimicrobial, Floor Protective
Caster Temp. Range Available
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-15 Degrees To 160 Degrees F
Wheel Core Material
Polyurethane
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-40 Degrees to 180 Degrees F
Tread Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Color
Green
Includes Spanner Bushing
Not Included
Number of Wheels
1
Replacement Wheel
Mfr. No. P-U-080X020/050K-AM
Load Capacity
1000 lb
Series
P-U Series
Caster Product Group
Wheels
Tread
Standard
Includes Thread Guards
No
Tread Color
Blue
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
60 Shore D
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 880 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.