Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 800 lb., 4 D x 1-1/2 In.

  • Mfr # 1NWB8

  • Zoro # G1939691


product price: $14.59
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Fits Axle Dia.
1/2"
Load Rating
800 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWB8
Zoro #
G1939691
UPC #
190735405833
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Fits Axle Dia.
1/2"
Hub Length
1 7/8 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
800 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Black
Caster Wheel Shape
V-Groove
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Item
Track Wheel
Caster Temp. Range Available
No
Replacement For
Mfr. No. 36VGW0415SG, 36VGW0415RG
Resistant To
Water, Oil, Chemicals, Acids
Load Rating Range
300 to 999 lb
Tread Shape
V-Groove
includes Spanner Bushing
Included
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Roller
Wheel/Tread Material
Iron
Includes Spanner Bushing
Yes
Compatible Manufacturer Model Number
36VGW0415RG, 36VGW0415SG
Load Capacity - Maximum
800 lb

Description

Track Wheel, 800 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, Yes Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 7/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.