Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 800 lb., 4 D x 2 In.

  • Mfr # 1NWF9

  • Zoro # G2537272


product price: $17.35
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Load Rating
800 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWF9
Zoro #
G2537272
UPC #
190735406144
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 1/2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
800 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Black
Caster Wheel Shape
V-Groove
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
Yes
Replacement For
1NWC2, 1NWC3, 1NWD5, 1NWD6
Caster Temp. Range Available
No
Item
Track Wheel
Resistant To
Water, Oil, Chemicals, Acids
Tread Shape
V-Groove
Load Rating Range
300 to 999 lb
includes Spanner Bushing
Not Included
Wheel Core Material
Iron
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Includes Spanner Bushing
No
Wheel/Tread Material
Iron
Load Capacity - Maximum
800 lb

Description

Track Wheel, 800 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.