Zoro Homepage

Caster Wheel, 8350 lb., 8" dia., 4" W

  • Mfr # W-840-FVH-1MC

  • Zoro # G7425857


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1"
Wheel Width
4 in
Load Rating
6500 lb
Caster Load Rating Range
Extra Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-840-FVH-1MC
Zoro #
G7425857
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1"
Wheel Width
4 in
Hub Length
4 1/4 in
Bore Dia.
1"
For Axle Size
1 in
Groove Width
1 3/4 in

Details

Load Rating
6500 lb
Caster Load Rating Range
Extra Super Duty
Caster Wheel/Tread Material
Forged Steel
Caster Core Material
Forged Steel
Caster Wheel Bearings
Roller
Wheel Color
Silver
Core Color
Silver
Spanner Bushing
Included
Non-Marking
Yes
Durometer
179 BHN
Caster Wheel Shape
V-Groove
Caster Temp. Range Available
Yes
Caster Temp. Range
-50 Degrees to 350 Degrees F
Resistant To
Water, Oil, Light Chemicals
Replacement For
Mfr. No. R-EPSD-84FVH
System of Measurement
Inch
Item
Track Wheel
Wheel Core Material
Steel
Load Rating Range
6000 lb and Greater
Operating Temperature Range
-50 Degrees to 350 Degrees F
includes Spanner Bushing
Included
Tread Shape
V-Groove
Wheel Bearing Type
Roller
Wheel/Tread Hardness
179 BHN
Wheel/Tread Hardness Rating
Extra Hard
Includes Spanner Bushing
Yes
Wheel/Tread Material
Steel
Operating Temperature - Maximum
350 Degrees F
Load Capacity - Maximum
6,500 lb
Wheel Hardness Rating
170 BHN
Operating Temperature - Minimum
-50 Degrees F
Compatible Manufacturer Model Number
R-EPSD-84FVH

Description

Track Wheel, 6500 lb Load Rating, 6000 lb and Greater, 8 in Wheel Dia., 4 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 in, 1 3/4 in Groove Width, Yes Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 4 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.