Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 880 lb. Load, Beige Wheel

  • Mfr # DSPKGSPO 101K

  • Zoro # G9463559


product price: $50.39
/ea

Key Features

Wheel Dia.
100 mm
Wheel Width
40 mm
Fits Axle Dia.
15 mm
Caster Load Rating Range
Heavy Duty
Load Rating
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPKGSPO 101K
Zoro #
G9463559
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
40 mm
Fits Axle Dia.
15 mm
Hub Length
1 5/8 in
Bore Dia.
25/32"
For Axle Size
19/32 in
Groove Width
13/16 in
Hub Width
40 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
880 lb
Caster Core Material
Nylon
Caster Wheel/Tread Material
Cast Nylon
Wheel Color
Beige
Caster Wheel Shape
V-Groove
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Item
Double Flanged Wheel
Caster Wheel Bearings
Precision Ball
Features
Angle Iron Track Compatible
Replacement For
Blickle BH Series
System of Measurement
Metric
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-25 Degrees To 80 Degrees C
Durometer
80 Shore D
ESD Conductive
No
Wheel Core Material
Nylon
Tread Shape
Double Flanged V-Groove
Operating Temperature Range
-20 Degrees to 180 Degrees F
includes Spanner Bushing
Not Included
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
80 Shore D
Wheel/Tread Material
Nylon
Includes Spanner Bushing
No
Series
DSPKGSPO Series
Tread
V-Groove
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. DSPKGSPO 101K
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Extended Lead
No
Load Capacity
400 kg
Number of Wheels
1
Tread Color
Natural Beige
Includes Thread Guards
No
Compatible with Series
BH Series
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
80 Shore D
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
880 lb

Description

Track Wheel, 880 lb Load Rating, 300 to 999 lb, 3 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, Hard Wheel/Tread Hardness Rating, 80 Shore D Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 19/32 in, 13/16 in Groove Width, No Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.