Zoro Homepage

Caster Wheel, 880 lb. Load, Beige Wheel

  • Mfr # DSPKGSPO 150K

  • Zoro # G8518251


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
150 mm
Wheel Width
33 mm
Fits Axle Dia.
20 mm
Caster Load Rating Range
Heavy Duty
Load Rating
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPKGSPO 150K
Zoro #
G8518251
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
150 mm
Wheel Width
33 mm
Fits Axle Dia.
20 mm
Hub Length
1 5/16 in
Bore Dia.
25/32"
For Axle Size
3/4 in
Groove Width
1 in
Hub Width
33 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
880 lb
Caster Core Material
Nylon
Caster Wheel/Tread Material
Cast Nylon
Wheel Color
Beige
Caster Wheel Shape
V-Groove
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Item
Double Flanged Wheel
ESD Conductive
No
Durometer
80 Shore D
System of Measurement
Metric
Standards
RoHS, ICWM
Features
Angle Iron Track Compatible
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Temp. Range Available
Yes
Replacement For
Blickle BS Series
Caster Wheel Bearings
Precision Ball
Tread Shape
Double Flanged V-Groove
Wheel Core Material
Nylon
includes Spanner Bushing
Not Included
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
80 Shore D
Wheel/Tread Material
Nylon
Includes Spanner Bushing
No
Number of Wheels
1
Tread Color
Natural Beige
Replacement Wheel
Mfr. No. DSPKGSPO 150K
Extended Lead
No
Includes Thread Guards
No
Series
DSPKGSPO Series
Caster Product Group
Wheels
Load Capacity
400 kg
Tread
V-Groove
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Load Capacity - Maximum
880 lb
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
80 Shore D
Compatible with Series
BS Series
Operating Temperature - Maximum
180 Degrees F

Description

Track Wheel, 880 lb Load Rating, 300 to 999 lb, 5 7/8 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, Hard Wheel/Tread Hardness Rating, 80 Shore D Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 1 in Groove Width, No Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 5/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.