Zoro Homepage

Caster Wheel, 8"dia, 1,600 lb, Red

  • Mfr # UOT-0830-12

  • Zoro # G1909812


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
1,600 lb
Hub Length
3 1/2 in
Core Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UOT-0830-12
Zoro #
G1909812
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
3/4 in
Overall Width
2 7/16 in

Details

Load Rating
1,600 lb
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Tread Shape
Standard
For Surface Type
Concrete
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Hardness
95 Shore A
Wheel/Tread Color
Red
Wheel Bearing Type
Tapered Roller
Wheel Core Material
Cast Iron
Operating Temperature Range
-20 Degrees to 180 Degrees F
NSF Listed
No
Standards
ISO
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Included
Wheel/Tread Hardness Rating
Firm
Compatible with Series
75, 76, 85, 95
Wheel Hardness Rating
95 Shore A
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 1,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Tapered Roller, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.