Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 8"dia, 2,000 lb, Black

  • Mfr # P-PH-080X025/075R

  • Zoro # G1219322


product price: $25.29
/ea

Key Features

Includes
Spanner Bushing
For Axle Size
3/4 in
Wheel Bearing Material
Steel
Wheel Dia.
8 in
Hub Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-080X025/075R
Zoro #
G1219322
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
3/4 in
Wheel Dia.
8 in
Hub Length
3 1/2 in
Wheel Width
2 1/2 in
Bore Dia.
3/4"

Details

Item
Caster Wheel
Includes
Spanner Bushing
Wheel Bearing Material
Steel
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
NSF Listed
No
Tread Shape
Standard
Core Color
Black
Wheel Core Type
Solid
Load Rating
2,000 lb
Series
Pegasus
Load Rating Range
1,000 to 2,999 lb
Features
Low Rolling Resistance
ESD Conductive
Not ESD Conductive
Wheel/Tread Hardness
Rockwell 102 E
Non-Marking
Yes
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Phenolic
Includes Spanner Bushing
Not Included
Operating Temperature Range
-65 Degrees to 250 Degrees F
Wheel Bearing Type
Roller
Wheel/Tread Material
Phenolic
Wheel/Tread Color
Black
Standards
ICWM
For Surface Type
Concrete
Compatible Manufacturer Model Number
931899
Wheel Hardness Rating
102 HRE
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37

Description

Caster Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.