Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 9-7/8" dia., 2-3/8" W, Silver

  • Mfr # G 250/25K-BB0.75

  • Zoro # G2188275


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
2-3/8 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Heavy Duty
Load Rating
3,085 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G 250/25K-BB0.75
Zoro #
G2188275
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2-3/8 in
Fits Axle Dia.
3/4 in
Hub Length
2 13/16 in
Bore Dia.
1"
For Axle Size
1 in
Hub Width
2-3/4 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
3,085 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Cast Iron
Wheel Color
Silver
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
No
Includes
(2) Top Hat Spacers
Item
Wheel
Caster Temp. Range Available
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement For
LH, LK, LO, LS Series Casters
Standards
RoHS, ICWM
Caster Temp. Range
Up To 1112 Degrees F
Caster Wheel Bearings
Precision Ball
System of Measurement
Inch
ESD Conductive
No
Durometer
180 to 220 HB
Wheel Core Material
Cast Iron
includes Spanner Bushing
No
Wheel/Tread Material
Iron
Tread Shape
Standard
Operating Temperature Range
-20 Degrees to 250 Degrees F
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Hardness
180 to 220 HB
Wheel Bearing Type
Plain
Wheel/Tread Color
Silver
Includes Spanner Bushing
Not Included
Caster Product Group
Wheels
Includes Thread Guards
No
Series
G Series
Tread
Standard
Application
Retail, Industrial, Commercial
Extended Lead
No
Tread Color
Silver
Load Capacity
3085 lb
Replacement Wheel
Mfr. No. G 250/25K-B34
Number of Wheels
1
Wheel Hardness Rating
200 BHN
Compatible with Series
LH, LK, LO, LS
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 3,085 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 2 3/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Plain, Standard Tread Shape, 25 mm For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.