Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 9-7/8" dia., 2-3/8" W, Silver

  • Mfr # G 250/25K

  • Zoro # G2142833


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
250 mm
Wheel Width
60 mm
Fits Axle Dia.
25 mm
Caster Load Rating Range
Heavy Duty
Load Rating
3,085 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G 250/25K
Zoro #
G2142833
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
250 mm
Wheel Width
60 mm
Fits Axle Dia.
25 mm
Hub Length
2 13/16 in
Bore Dia.
1"
For Axle Size
1 in
Hub Width
70 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
3,085 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Cast Iron
Wheel Color
Silver
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
No
Item
Wheel
Durometer
180 to 220 HB
Standards
RoHS, ICWM
Caster Wheel Bearings
Precision Ball
Replacement For
LH, LK, LO, LS Series Casters
Caster Temp. Range
-100 Degrees To 600 Degrees C
System of Measurement
Metric
Caster Temp. Range Available
Yes
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Material
Iron
Operating Temperature Range
-20 Degrees to 250 Degrees F
Wheel Core Material
Cast Iron
Wheel/Tread Color
Silver
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Hardness
180 to 220 HB
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. G 250/25K
Number of Wheels
1
Caster Product Group
Wheels
Application
Retail, Industrial, Commercial
Tread
Standard
Tread Color
Silver
Series
G Series
Extended Lead
No
Load Capacity
1400 kg
Includes Thread Guards
No
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Compatible Manufacturer Model Number
15107
Wheel Hardness Rating
200 BHN
Compatible with Series
B, BH, BO, BS, L, LH, LK, LO, LS

Description

Caster Wheel, 3,085 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 2 3/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Plain, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.