Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Cast Irn, 6 in., 1400 lb., Red

  • Mfr # W-620-M-3/4

  • Zoro # G2255976


product price: $41.49
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Caster Load Rating Range
Medium-Duty
Load Rating
1,400 lb
Caster Wheel/Tread Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-620-M-3/4
Zoro #
G2255976
UPC #
-
Country of Origin
India

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
3/4"
Hub Length
2 1/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,400 lb
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Red
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
180-220 BHN
Standards
ICWM
Resistant To
Water, Oil, Chemicals
Caster Wheel Shape
Standard
Caster Temp. Range
-30 Degrees to 250 Degrees F
Core Color
Red
Replacement For
5VG33
Caster Temp. Range Available
Yes
Item
Caster Wheel
includes Spanner Bushing
No
Wheel Core Material
Plastic
Load Rating Range
1,000 to 2,999 lb
Operating Temperature Range
-30 Degrees to 250 Degrees F
Tread Shape
Standard
Wheel/Tread Material
Iron
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Red
Wheel/Tread Hardness
180-220 BHN
Wheel Bearing Type
Roller
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Caster Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 180-220 BHN, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.