Zoro Homepage

Caster Wheel, Cast Iron, 1400 lb., Gray

  • Mfr # 26Y440

  • Zoro # G4807765


product price: $21.45
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Caster Load Rating Range
Medium-Duty
Load Rating
1,400 lb
Caster Wheel/Tread Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y440
Zoro #
G4807765
UPC #
190735901243
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,400 lb
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Durometer
Brinell 145
Caster Temp. Range Available
Yes
Caster Wheel Shape
Standard
Includes
Spanner Bushing
Item
Caster Wheel
Core Color
Gray
Resistant To
Chemicals, Most Acids, Oil
Caster Temp. Range
Up to 800 Degrees F
Operating Temperature Range
Up to 800 Degrees F
Wheel/Tread Material
Iron
Load Rating Range
1,000 to 2,999 lb
Tread Shape
Standard
Wheel Core Material
Iron
includes Spanner Bushing
No
Wheel/Tread Hardness
145 BHN
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel/Tread Hardness Rating
Extra Hard
Includes Spanner Bushing
Included
Standards
ICWM
For Surface Type
Asphalt, Concrete
Operating Temperature - Minimum
-45 Degrees F
Wheel Bearing Material
Steel
Operating Temperature - Maximum
600 Degrees F
Wheel Core Type
Spoke
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
190 HB

Description

Caster Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 145 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.