Zoro Homepage

Caster Wheel, Cast Iron, 3 in., 450 lb.

  • Mfr # CA0300106

  • Zoro # G4807835


product price: $6.85
/ea

Key Features

Wheel Dia.
3 in
Wheel Width
1 3/8 in
Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
Caster Wheel/Tread Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0300106
Zoro #
G4807835
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 3/8 in
Fits Axle Dia.
3/8"
Hub Length
1 1/2 in
Bore Dia.
3/8", 1/2"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Included
Non-Marking
Yes
Durometer
Brinell 145
Caster Wheel Shape
Standard
Includes
Spanner Bushing
Caster Temp. Range
Up to 800 Degrees F
Core Color
Silver
Item
Caster Wheel
Resistant To
Chemicals, Most Acids, Oil
Standards
ICWM
Caster Temp. Range Available
Yes
Wheel/Tread Material
Iron
Tread Shape
Standard
Operating Temperature Range
Up to 800 Degrees F
includes Spanner Bushing
No
Load Rating Range
300 to 999 lb
Wheel Core Material
Iron
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Silver
Includes Spanner Bushing
Included
Operating Temperature - Minimum
-40 Degrees F
Wheel Bearing Material
Steel
Operating Temperature - Maximum
800 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
190 HB
For Surface Type
Asphalt, Concrete
Wheel Core Type
Solid

Description

Caster Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 3/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Roller, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.