Zoro Homepage

Caster Wheel, Cast Iron, 4 in., 650 lb.

  • Mfr # CA0410106G

  • Zoro # G4807844


product price: $25.99
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Caster Load Rating Range
Light-Medium Duty
Load Rating
650 lb
Caster Wheel/Tread Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0410106G
Zoro #
G4807844
UPC #
190735901281
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Fits Axle Dia.
3/8", 1/2"
Hub Length
1 5/8 in
Bore Dia.
3/8", 1/2"
For Axle Size
3/8 in, 1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
650 lb
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Included
Non-Marking
Yes
Durometer
Brinell 145
Includes
Spanner Bushing
Resistant To
Chemicals, Most Acids, Oil
Caster Temp. Range Available
Yes
Caster Wheel Shape
Standard
Caster Temp. Range
Up to 800 Degrees F
Item
Caster Wheel
Core Color
Silver
Load Rating Range
300 to 999 lb
includes Spanner Bushing
Yes
Tread Shape
Standard
Wheel Core Material
Iron
Operating Temperature Range
Up to 800 Degrees F
Wheel/Tread Material
Iron
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Silver
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Hardness Rating
190 HB
Operating Temperature - Maximum
800 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Core Type
Solid
For Surface Type
Asphalt, Concrete
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 650 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Roller, Standard Tread Shape, 3/8 in, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.