Zoro Homepage

Caster Wheel, Cast Nyln, 10 in., 13,225 lb

  • Mfr # GSPO 252/50K

  • Zoro # G6914792


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
250 mm
Fits Axle Dia.
50 mm
Wheel Width
80 mm
Load Rating
13,225 lb
Caster Load Rating Range
Super-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPO 252/50K
Zoro #
G6914792
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
250 mm
Fits Axle Dia.
50 mm
Wheel Width
80 mm
Hub Length
3 1/2 in
Bore Dia.
2"
For Axle Size
2 in
Hub Width
90 mm

Details

Load Rating
13,225 lb
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
Beige
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Durometer
80 Shore D
Caster Wheel Shape
Standard
Item
Heavy Duty Wheel
Caster Temp. Range Available
No
Wheel/Tread Material
Nylon
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Hardness
80 Shore D
Wheel/Tread Color
Tan
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
includes Spanner Bushing
No
Includes Spanner Bushing
Not Included
Caster Product Group
Wheels
Series
GSPO Series
Number of Wheels
1
Load Capacity
6000 kg
Tread Color
Natural Beige
Caster Temp. Range
-25 Degrees To 80 Degrees C
Replacement Wheel
Mfr. No. GSPO 252/50K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Extended Lead
No
ESD Conductive
No
System of Measurement
Metric
Tread
Standard
Standards
RoHS, ICWM
Wheel Hardness Rating
80 Shore D
Compatible Manufacturer Model Number
238642
Compatible with Series
BS, LS

Description

Caster Wheel, 13,225 lb Load Rating, 6,000 lb and Greater Load Rating Range, 9 13/16 in Wheel Dia., 3 1/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.