Zoro Homepage

Caster Wheel, Cast Nylon, 5 in., 4400 lb.

  • Mfr # GSPO 125/25K-BB0.75

  • Zoro # G6710015


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Fits Axle Dia.
3/4 in
Wheel Width
2-5/32 in
Load Rating
4,400 lb
Caster Load Rating Range
Extra-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPO 125/25K-BB0.75
Zoro #
G6710015
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Fits Axle Dia.
3/4 in
Wheel Width
2-5/32 in
Hub Length
1 5/8 in
Bore Dia.
3/4"
For Axle Size
1 in
Hub Width
2-11/32 in

Details

Load Rating
4,400 lb
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
Beige
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Durometer
80 Shore D
Caster Wheel Shape
Standard
Item
Heavy Duty Wheel
Caster Temp. Range Available
No
Wheel Core Material
Nylon
includes Spanner Bushing
No
Wheel/Tread Material
Nylon
Tread Shape
Standard
Wheel/Tread Hardness
80 Shore D
Wheel/Tread Color
Tan
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Natural Beige
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Replacement Wheel
Mfr. No. GSPO 125/25K-B34
Number of Wheels
1
Load Capacity
4400 lb
Series
GSPO Series
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Temp. Range
-15 Degrees To 175 Degrees F
ESD Conductive
No
Caster Product Group
Wheels
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37
Wheel Hardness Rating
80 Shore D

Description

Caster Wheel, 4,400 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 4 7/8 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.