Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Cast Nylon, 8 in., 6600 lb.

  • Mfr # GSPO 200/35K

  • Zoro # G6729091


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
200 mm
Fits Axle Dia.
35 mm
Wheel Width
55 mm
Load Rating
6,600 lb
Caster Load Rating Range
Super-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPO 200/35K
Zoro #
G6729091
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Fits Axle Dia.
35 mm
Wheel Width
55 mm
Hub Length
2 3/8 in
Bore Dia.
1-3/8"
For Axle Size
1 3/8 in
Hub Width
60 mm

Details

Load Rating
6,600 lb
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
Beige
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Durometer
80 Shore D
Caster Wheel Shape
Standard
Item
Heavy Duty Wheel
Caster Temp. Range Available
No
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Wheel/Tread Color
Tan
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
80 Shore D
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
System of Measurement
Metric
Includes Thread Guards
No
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. GSPO 200/35K
Number of Wheels
1
Tread Color
Natural Beige
Series
GSPO Series
Extended Lead
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Resistant To
High Chemical Resistance To Many Aggressive Substances
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
3000 kg
Caster Product Group
Wheels
ESD Conductive
No
Tread
Standard
Compatible Manufacturer Model Number
9605
Compatible with Series
BS, BSD, LS, LSD
Wheel Hardness Rating
80 Shore D

Description

Caster Wheel, 6,600 lb Load Rating, 6,000 lb and Greater Load Rating Range, 7 7/8 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 1 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.