Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Ductile Iron, 6 in., 6000 lb.

  • Mfr # P-D-060X030/100R

  • Zoro # G3209141


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
3 in
Caster Load Rating Range
Heavy Duty
Load Rating
6,000 lb
Caster Wheel/Tread Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-D-060X030/100R
Zoro #
G3209141
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
1 in
Hub Length
3 1/4 in
Bore Dia.
1"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
6,000 lb
Caster Wheel/Tread Material
Ductile Iron
Caster Core Material
Ductile Iron
Caster Wheel Bearings
Roller
Wheel Color
Black
Spanner Bushing
Included
Non-Marking
No
Durometer
Brinell 145
Caster Temp. Range
Up To 800 Degrees F
Item
Wheel
Caster Temp. Range Available
Yes
Core Color
Black
Caster Wheel Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
Up to 800 Degrees F
Wheel Core Material
Ductile Iron
Tread Shape
Standard
Wheel/Tread Material
Iron
includes Spanner Bushing
Yes
Wheel/Tread Color
Silver
Wheel/Tread Hardness
145 Brinell
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Roller
Includes Spanner Bushing
Not Included
Number of Wheels
1
Caster Product Group
Wheels
Tread
Standard
System of Measurement
Inch
Tread Color
Black
Series
P-D Series
ESD Conductive
No
Standards
RoHS, ICWM
Includes Thread Guards
No
Application
Retail, Industrial, Commercial
Load Capacity
6000 lb
Extended Lead
No
Replacement Wheel
Mfr. No. P-D-060X030/100R
Operating Temperature - Maximum
800 Degrees F
Wheel Hardness Rating
20 HRC

Description

Caster Wheel, 6,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.