Zoro Homepage

Caster Wheel, Elastomer, 10 in. Dia, 3400lb

  • Mfr # GTB-1030-12

  • Zoro # G7040591


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Fits Axle Dia.
3/4"
Wheel Width
3 in
Load Rating
3,400 lb
Caster Load Rating Range
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTB-1030-12
Zoro #
G7040591
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Fits Axle Dia.
3/4"
Wheel Width
3 in
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Load Rating
3,400 lb
Caster Load Rating Range
Heavy-Duty
Caster Wheel/Tread Material
Elastomer
Caster Core Material
Elastomer
Caster Wheel Bearings
Ball
Wheel Color
Gray
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Includes
Complete Wheel with Bearings
Durometer
75 Shore D
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 275 Degrees F
Resistant To
Water, Oil, Chemicals, Most Acids
Item
Caster Wheel
Features
Ergonomic Rolling Wheel
Operating Temperature Range
-40 Degrees to 275 Degrees F
Wheel/Tread Material
Elastomer
Tread Shape
Standard
Load Rating Range
3,000 to 5,999 lb
includes Spanner Bushing
Yes
Wheel Core Material
Plastic
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Wheel/Tread Hardness
75 Shore D
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
75 Shore D
Operating Temperature - Maximum
275 Degrees F
Compatible with Series
75, 76, 85, 95

Description

Caster Wheel, 3,400 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Elastomer Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.